Motion
1213MRS
Combination Wrenche - 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 8-11/16 in OAL
Mi Item #07681089
MFR #1213MRS
Price$42.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 8-11/16 in OAL
Mi Item #07681089
MFR #1213MRS

Mfr description
1213MRS 13 MM RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.66/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in, 10.21 mm
  • Box End Head Width
    63/64 in, 25.00 mm
  • Box End Wrench Size  
    13 mm
  • Handle Length
    8-11/16 in, 220.66 mm
  • Head Angle
    15 °
  • Head Diameter
    63/64 in, 24.99 mm
  • Offset Angle
    15
  • Open End Head Thickness
    15/64 in, 5.79 mm
  • Open End Head Width
    1-3/32 in, 27.70 mm
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    8-11/16 in
  • Weight
    0.18 lbs, 81.65 g

Details

  • Color Coded
    No
  • Deep Well
    No
  • Drop Forged
    Yes
  • Material
    Alloy Steel
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662459992031
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)