Motion
1214MRS
Combination Wrench—Ratcheting—Size: 14 mm, Overall Length: 235 mm
MI ITEM #07681090
MFR #1214MRS
Your Price$45.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench—Ratcheting—Size: 14 mm, Overall Length: 235 mm
MI ITEM #07681090
MFR #1214MRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.14/each(List $51.92)

Overview

Mfr description
1214MRS 14 MM RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
  • SUPERTORQUE box opening allows application of higher torque without rounding or deforming hex fasteners points
  • No contact is made at the corners, instead wrenching forces area placed on the flat surfaces behind the points
  • Ratcheting gear features up to 80 teeth, minimizing swing arc in tight places
  • Sized for optimum comfort and balance
  • Forged and assembled in USA

Specifications

  • Head Angle
    15 °
  • UPC_NO
    662459992048
  • Weight
    0.32 lbs
  • Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought