Motion
1216MRS
Combination Wrenche - 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 10-9/32 in OAL
Mi Item #07681092
MFR #1216MRS
Price$50.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 10-9/32 in OAL
Mi Item #07681092
MFR #1216MRS

Mfr description
1216MRS 16 MM RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.52/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in, 11.10 mm
  • Box End Head Width
    1-13/64 in, 30.50 mm
  • Box End Wrench Size  
    16 mm
  • Head Angle
    15 °
  • Offset Angle
    15
  • Open End Head Thickness
    9/32 in, 7.11 mm
  • Open End Head Width
    1-11/32 in, 34.30 mm
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    10-9/32 in
  • Weight
    0.34 lbs, 154.22 g

Details

  • Drop Forged
    Yes
  • Material
    Special Alloy Steel
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662459992079
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)