Motion
1210RCU
Combination Wrench - 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-7/8 in OAL
MI ITEM #07681096
MFR #1210RCU
Price$44.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-7/8 in OAL
MI ITEM #07681096
MFR #1210RCU

Mfr description
1210RCU 5/16" REV RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.37/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in
  • Box End Head Width
    11/16 in
  • Box End Wrench Size  
    5/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    5/16 in
  • Overall Length  
    5-7/8 in
  • Weight
    0.05 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662459992390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)