Motion
1216RCU
Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8-11/16 in OAL
MI ITEM #07681099
MFR #1216RCU
Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8-11/16 in OAL
MI ITEM #07681099
MFR #1216RCU

Mfr description
1216RCU 1/2" REV RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.75/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    31/32 in
  • Box End Wrench Size  
    1/2 in
  • Head Angle
    15 °
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    1-3/32 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    8-11/16 in
  • Weight
    0.17 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662459992420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)