Motion
1220RCU
Combination Wrench - 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 10-9/32 in OAL
Mi Item #07681102
MFR #1220RCU
Price$57.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 10-9/32 in OAL
Mi Item #07681102
MFR #1220RCU

Mfr description
1220RCU 5/8" REV RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.26/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in
  • Box End Head Width
    1-3/16 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    15 °
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-11/32 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    10-9/32 in
  • Weight
    0.25 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    662459992444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)