Overview
Mfr description
1209MRCU 9 MM REV RTCHG COMBO WRENCH
- Alloy steel is precision forged and heat-treated for optimum strength and durability
- Nickel-chrome plating helps protect against corrosion and makes cleaning easy
- SUPERCOMBO open end grooves direct wrench force away from fastener corners
- SUPERTORQUE box opening allows application of higher torque without rounding or deforming hex fasteners points
- No contact is made at the corners, instead wrenching forces area placed on the flat surfaces behind the points
- Longer length wrench handle sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
- Low profile, easy-action reverse lever will not get in your way
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight places
- Box ends are offset 15° for knuckle clearance
- Sized for optimum comfort and balance
- Forged and assembled in USA
Specifications
- UPC_NO662459992482
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data