Motion
1213MRCU
Combination Wrench - 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 220.70 mm OAL
Mi Item #07681110
MFR #1213MRCU
Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 220.70 mm OAL
Mi Item #07681110
MFR #1213MRCU

Mfr description
1213MRCU 13 MM REV RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.98/each

Specifications

Dimensions

  • Box End Head Thickness
    10.2 mm
  • Box End Head Width
    25 mm
  • Box End Wrench Size  
    13 mm
  • Head Angle
    15 °
  • Open End Head Thickness
    5.8 mm
  • Open End Head Width
    27.7 mm
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    220.70 mm

Details

  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    662459992529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)