Motion
1214MRCU
Combination Wrench - 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 234.70 mm OAL
Mi Item #07681111
MFR #1214MRCU
Price$52.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 234.70 mm OAL
Mi Item #07681111
MFR #1214MRCU

Mfr description
1214MRCU 14 MM REV RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.26/each

Specifications

Dimensions

  • Box End Head Thickness
    10.20 mm
  • Box End Head Width
    27 mm
  • Box End Wrench Size  
    14 mm
  • Head Angle
    15 °
  • Open End Head Thickness
    6.5 mm
  • Open End Head Width
    31 mm
  • Open End Wrench Size  
    14 mm
  • Overall Length  
    234.70 mm

Details

  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    662459992536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)