Motion
1216MRCU
Combination Wrench - 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 261.10 mm OAL
MI ITEM #07681113
MFR #1216MRCU
Your Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 261.10 mm OAL
MI ITEM #07681113
MFR #1216MRCU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.53/each(List $63.86)

Overview

Mfr description
1216MRCU 16 MM REV RTCHG COMBO WRENCH
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
  • SUPERTORQUE box opening allows application of higher torque without rounding or deforming hex fasteners points
  • No contact is made at the corners, instead wrenching forces area placed on the flat surfaces behind the points
  • Longer length wrench handle sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
  • Low profile, easy-action reverse lever will not get in your way
  • Ratcheting gear features up to 80 teeth, minimizing swing arc in tight places
  • Box ends are offset 15° for knuckle clearance
  • Sized for optimum comfort and balance
  • Forged and assembled in USA

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    30.50 mm
  • Open End Head Width
    34.30 mm
  • Box End Head Thickness
    11.10 mm
  • Open End Head Thickness
    7.10 mm
  • UPC_NO
    662459992550
  • Type
    Combination Wrench
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought