Motion
MWS-10RCU
Wrench Set - 10 PC, Reversible Ratcheting Combination Type, 10 to 19 mm Wrench Size
Mi Item #07681118
MFR #MWS-10RCU
Price$557.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 10 PC, Reversible Ratcheting Combination Type, 10 to 19 mm Wrench Size
Mi Item #07681118
MFR #MWS-10RCU

Mfr description
MWS-10RCU REV RTCHNG COMBO WRENCH SET
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.15/each

Specifications

Dimensions

  • Wrench Size Range
    10 to 19 mm

Details

  • Number Of Pieces
    10
  • UPC_NO
    662459992215
  • Wrench Set Type
    Reversible Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)