Motion
WS-1170RS
Wrench Set - 7 PC, Standard Ratcheting Combination Type, 1/2 to 11/16 in Wrench Size
Mi Item #07681119
MFR #WS-1170RS
Price$338.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 7 PC, Standard Ratcheting Combination Type, 1/2 to 11/16 in Wrench Size
Mi Item #07681119
MFR #WS-1170RS

Mfr description
WS-1170RS RTCHNG COMBO WRENCH SET
  • Alloy steel is precision forged and heat-treated for optimum strength and durability
  • Nickel-chrome plating helps protect against corrosion and makes cleaning easy
  • SUPERCOMBO open end grooves direct wrench force away from fastener corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.90/each

Specifications

Dimensions

  • Wrench Size Range
    1/2 to 11/16 in

Details

  • Number Of Pieces
    7
  • UPC_NO
    662459992178
  • Wrench Set Type
    Standard Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)