Motion
GR8130569.10

GROVE GEAR
GR8130569.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output, 48CZ Frame
MI ITEM #07681177
MFR #GR8130569.10
List Price$2,089.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8130569.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Hollow Output, 48CZ Frame
MI ITEM #07681177
MFR #GR8130569.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,089.54/each for your price

Overview

Mfr description
GR-HMQ813-50-H1-48-10 GEAR BOX

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.285 hp
  • Horsepower Rating Normal Duty
    0.285 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    48CZ
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    327 in/lb;36.95 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3113.75 N, 700 lbs
  • Housing Height
    4.6600 in
  • Housing Length
    4.6600 in, 118.36 mm
  • Keyway Size
    1/8 x 1/16
  • Service Factor
    1
  • Series
    GR
  • Length
    4.6600 in, 118.36 mm
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-HMQ813-50-H1-48-10
  • Weight
    18 lbs, 8.165 kg
  • Horsepower
    0.285 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    0.182 hp;0.136 kw
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    327 in-lbs;36.95 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    700 lbs
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text