Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface
- Mounting Typew/o DIN Rail, w/ Bracket
- Number Of Stations2
- SeriesSY
- Unit SpecificationEtherNet/IP™
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)