Specifications
Details
- Product TypeRound Body Non-Repairable Air Cylinders
Overview
Mfr description
LECP6P1D-LEY32A-500
- Factory-preset parameters permit quick start up
- Compatible motor: 24VDC step motor with incremental A/B phase encoder
- NPN or PNP parallel I/O types
- POWER and ALARM LED ™s
- Screw or DIN rail mounting
- Configuration software required (sold separately)