Motion
MGPM100TF-150Z-XB6

SMC CORP OF AMERICA
MGPM100TF-150Z-XB6

MGP-Z GUIDED CYLINDER with 100 mm Bore Size
Mi Item #07681334
MFR #MGPM100TF-150Z-XB6
Price$1,058.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM100TF-150Z-XB6

MGP-Z GUIDED CYLINDER with 100 mm Bore Size
Mi Item #07681334
MFR #MGPM100TF-150Z-XB6

Mfr description
MGPM100TF-150Z-XB6 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.02/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    150 mm

Details

  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Internally Guided
  • Bracket 1
    Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XB6
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Mounting Type
    Compact
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    High Temperature
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)