Motion
48540
Air Disc Sander - Rear Exhaust
MI ITEM #07681424
MFR #48540
Price$944.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Disc Sander - Rear Exhaust
MI ITEM #07681424
MFR #48540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$944.16/each

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Overall Length
    8.0000 in
  • Tool Weight
    1 lbs

Details

  • Air Inlet
    1/4 in
  • Air Inlet Type
    1/4" NPT
  • Exhaust Type
    Rear
  • Maximum Speed
    12000 rpm
  • Tool Type
    Right Angle

Overview

Mfr description
48540 2" 12000RPM DISC SANDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought