Motion
SFWA726-1800-B5-J

BOSTON GEAR
SFWA726-1800-B5-J

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #07681431
MFR #SFWA726-1800-B5-J
List Price$6,429.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWA726-1800-B5-J

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #07681431
MFR #SFWA726-1800-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,429.66/each for your price

Overview

Mfr description
SFWA726-1800-B5-J WORM REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    1800:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H03707-OLD
  • Weight
    55.10 lbs, 24.99 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text