Motion
26S15H TIGEAR-2 REDUCER WITH HARSH DUTY

DODGE
26S15H TIGEAR-2 REDUCER WITH HARSH DUTY

26S15H TIGEAR-2 REDUCER WITH HARSH DUTY
Mi Item #07681695
MFR #26S15H TIGEAR-2 REDUCER WITH HARSH DUTY
Price$2,979.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S15H TIGEAR-2 REDUCER WITH HARSH DUTY

26S15H TIGEAR-2 REDUCER WITH HARSH DUTY
Mi Item #07681695
MFR #26S15H TIGEAR-2 REDUCER WITH HARSH DUTY

Mfr description
26S15HHD REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,979.06/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    20 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Input 0.875 in
  • Shaft Length
    Input 1.17 in

Details

  • Additional Details
    TIGEAR-2 REDUCER W/HD OUTPUT SEALS
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 3.16 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    3.380 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.15 horsepower
  • Torque Rating (in-lb)
    Output 1708 inch pound (pound inch)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)