Motion
NFR10S
NFR10S - ROD END (N) ECON CARBON - F-R 5/8-5/8 STUD
Mi Item #07681817
MFR #NFR10S
Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NFR10S - ROD END (N) ECON CARBON - F-R 5/8-5/8 STUD
Mi Item #07681817
MFR #NFR10S

Mfr description
NFR10S ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.04/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Misalignment Angle
    16 °
  • Weight
    0.69 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    NF
  • Style
    Injection Molded
  • Thread Direction
    Right Hand
  • UPC_NO
    806990024527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)