Overview
Mfr description
NH-BMQ821-15-L-56 SPECIAL REDUCER
Specifications
- Center Distance2.0600 in
- Ratio15:1
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size0.8750 in
- Output DirectionLeft Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data