Motion
ASP330F-01-06S-X431

SMC CORP OF AMERICA
ASP330F-01-06S-X431

ASP330F-01-06S-X431 FLOW CONTROL PILOT
Mi Item #07681848
MFR #ASP330F-01-06S-X431
Price$113.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP330F-01-06S-X431

ASP330F-01-06S-X431 FLOW CONTROL PILOT
Mi Item #07681848
MFR #ASP330F-01-06S-X431

Mfr description
ASP330F-01-06S-X431 FLOW CONTROL PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.80/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    npt 1/8
  • Output Port Size
    6 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Male
  • Material
    Nickel Plated Brass
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Universal
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)