Motion
5813290190

AVENTICS
5813290190

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
MI ITEM #07681935
MFR #5813290190
Price$713.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813290190

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
MI ITEM #07681935
MFR #5813290190

Mfr description
5813290190 5/2 DIRECTIONAL VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.85/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    169.51 cfm
  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)