Motion
BV3DZ05SD1111ZZZAZE

DELAWARE MFG IND CORP
BV3DZ05SD1111ZZZAZE

Zero Leak Ball Valve - 3-Way, 3/4 in Port, Carbon Steel Body, Crank handle
MI ITEM #07682137
MFR #BV3DZ05SD1111ZZZAZE
Price$361.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3DZ05SD1111ZZZAZE

Zero Leak Ball Valve - 3-Way, 3/4 in Port, Carbon Steel Body, Crank handle
MI ITEM #07682137
MFR #BV3DZ05SD1111ZZZAZE

Mfr description
BV3DZ05SD 1111ZZZAZE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.91/each

Specifications

Dimensions

  • Overall Height
    3.2500 in
  • Port Size
    3/4 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Flow Direction
    3-Way
  • Handle Style
    Crank handle
  • O Ring Material
    Buna-N
  • Product Types
    Multiway Diverter Valve
  • Series
    BV3D
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Multiway Diverter Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)