Motion
CKP1A50-100YAZ-P74

SMC CORP OF AMERICA
CKP1A50-100YAZ-P74

CKP1A50-100YAZ-P74
MI ITEM #07682271
MFR #CKP1A50-100YAZ-P74
Price$459.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKP1A50-100YAZ-P74

CKP1A50-100YAZ-P74
MI ITEM #07682271
MFR #CKP1A50-100YAZ-P74

Mfr description
CKP1A50-100YAZ-P74
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.95/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Clevis
  • Country of Origin
    JP
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Clamp
  • Made to Order
    Yes
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)