Motion
VQ1171-5L-C4
Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, 4 mm
Mi Item #07682353
MFR #VQ1171-5L-C4
Price$52.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, 4 mm
Mi Item #07682353
MFR #VQ1171-5L-C4

Mfr description
VQ1171-5L-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.71/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    0.1575 in
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    -10 to 50 °C
  • Series
    VQ1000
  • Valve Series
    VQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)