Motion
VHS40-N04B-RZ-X513

SMC CORP OF AMERICA
VHS40-N04B-RZ-X513

Manual Mechanical Air Control Valve - 3 Ports
Mi Item #07682457
MFR #VHS40-N04B-RZ-X513
Price$86.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS40-N04B-RZ-X513

Manual Mechanical Air Control Valve - 3 Ports
Mi Item #07682457
MFR #VHS40-N04B-RZ-X513

Mfr description
VHS40-N04B-RZ-X513
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
  • NPT threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.70/each

Specifications

Dimensions

  • Weight
    0.301 kg

Details

  • Country of Origin
    US
  • Flow Direction
    Right to Left
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)