Motion
48-22-3402

MILWAUKEE TOOL
48-22-3402

2Pc 7 in. & 10 in. TORQUE LOCK™ Curved Jaw Locking Pliers Set With Grip
Mi Item #07682467
MFR #48-22-3402
Price$44.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3402

2Pc 7 in. & 10 in. TORQUE LOCK™ Curved Jaw Locking Pliers Set With Grip
Mi Item #07682467
MFR #48-22-3402

Mfr description
48-22-3402 2PC PRO LOCKING PLIER SET
  • Faster tool set up and more locking force than the competition
  • Screwdriver through-hole provides users with leverage for tightening the thumb screw
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.40/each

Specifications

Details

  • Includes Cutter
    Yes
  • Manufacturer Upc Number
    045242325047
  • Material
    Forged Alloy Steel
  • Number Of Pieces
    2
  • Plier Type
    Locking
  • UPC_NO
    045242325047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)