Motion
7515-150
Keyless Bushings - 200 mm OD
MI ITEM #07682545
MFR #7515-150
Price$1,765.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 200 mm OD
MI ITEM #07682545
MFR #7515-150

Mfr description
7515-150 150X200 LOCKING ASSEMBLY
  • Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself. Available in sizes 60 to 640 mm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,765.65/each

Specifications

Dimensions

  • Min Bore Diameter
    150 mm
  • Outside Diameter  
    200 mm
  • Overall Length
    91 mm
  • Weight
    2.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    150 N/mm
  • Manufacturer Catalog Number
    7515-150
  • Manufacturer Product Page
  • Maximum Transmitted Torque
    42483 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    529 kN/lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)