1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TLSD 250/WA2
TLSD 250/WA2
Mi Item #
07682570
MFR #
TLSD 250/WA2
Price
$333.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Lubricators
SKF TLSD 250/WA2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TLSD 250/WA2
TLSD 250/WA2
Mi Item #
07682570
MFR #
TLSD 250/WA2
Mfr description
TLSD 250/WA2 COMPLETE UNIT
Filled with SKF lubricants developed for bearing applications
Temperature-independent dispense rate
Maximum discharge pressure of 5 bar over the whole dispensing period
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$333
.14
/each
Add to Cart
Specifications
Dimensions
Connection Thread Size
1/4 in
Details
Ambient Temperature Range
-30°C to 140 °C
Grease Capacity
250 ml
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items