Motion
LGFQ 2/SD125

SKF
LGFQ 2/SD125

Grease - 1-2 NLGI Grade, 125 ml Size, Cartridge Container, Food Grade, Water Resistant
Mi Item #07682578
MFR #LGFQ 2/SD125
Price$71.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGFQ 2/SD125

Grease - 1-2 NLGI Grade, 125 ml Size, Cartridge Container, Food Grade, Water Resistant
Mi Item #07682578
MFR #LGFQ 2/SD125

Mfr description
LGFQ 2/SD125 125 ML REFILL
  • Suitable for both direct and remote installation
  • Applications: Critical applications where extreme reliability and additional monitoring is required, in restrictive and hazardous locations, applications requiring high volumes of lubricant
  • Includes battery pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.62/each

Specifications

Dimensions

  • Container Size
    125 ml
  • Net Weight
    0.56 lbs
  • NLGI Grade
    1-2
  • Shelf Life
    3 yr

Details

  • Certification
    NSF H1, Halal, Kosher
  • Container Type
    Cartridge
  • Food Grade
    Food Grade
  • Form
    Grease
  • Lubricant Type
    LGFQ 2
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H1
  • UPC_NO
    7316577450517
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)