Motion
LGWA 2/SD250

SKF
LGWA 2/SD250

Grease - 2 NLGI Grade, Cartridge Container
Mi Item #07682582
MFR #LGWA 2/SD250
Price$129.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWA 2/SD250

Grease - 2 NLGI Grade, Cartridge Container
Mi Item #07682582
MFR #LGWA 2/SD250

Mfr description
LGWA 2/SD250 250 ML REFILL
  • Suitable for both direct and remote installation
  • Applications: Critical applications where extreme reliability and additional monitoring is required, in restrictive and hazardous locations, applications requiring high volumes of lubricant
  • Includes battery pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.72/each

Specifications

Dimensions

  • Net Weight
    0.93 lbs
  • NLGI Grade
    2
  • Shelf Life
    3 yr
  • Weight
    10.36 lbs

Details

  • Container Type
    Cartridge
  • Form
    Grease
  • Lubricant Type
    LGWA 2
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • UPC_NO
    7316575639495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)