Motion
RWG52L
Cut Resistant Glove - Size L, ANSI Cut Level 5
Mi Item #07682652
MFR #RWG52L
Price$15.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L, ANSI Cut Level 5
Mi Item #07682652
MFR #RWG52L

Mfr description
RWG52-L KAMORI CUT PROTECTION LEVEL A5
  • White grain goat skin driver with Kevlar® lining
  • Slip-on cuff design and keystone thumb provide a comfortable fit.
  • Load weight of 2679g
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.52/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Goatskin Glove With a Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)