Motion
RWG52S
Cut Resistant Glove - Size S, ANSI Cut Level 5
MI ITEM #07682657
MFR #RWG52S
Price$15.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S, ANSI Cut Level 5
MI ITEM #07682657
MFR #RWG52S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.52/pr

Specifications

Dimensions

  • Glove Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Goatskin Glove With a Kevlar

Overview

Mfr description
RWG52-S KAMORI CUT-4 LEATHER GLOVE SM
  • White grain goat skin driver with Kevlar® lining
  • Slip-on cuff design and keystone thumb provide a comfortable fit.
  • Load weight of 2679g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 3 4).
  • ANSI Cut Level A5, EN388 Cut Level 5, ANSI Abrasion 5, ANSI Puncture 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought