Motion
49-16-2695

MILWAUKEE TOOL
49-16-2695

EXACT™ 2-1/2 in. to 4 in. Knockout Set
Mi Item #07682754
MFR #49-16-2695
Price$1,150.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2695

EXACT™ 2-1/2 in. to 4 in. Knockout Set
Mi Item #07682754
MFR #49-16-2695

Mfr description
49-16-2695 KNOCK OUT SET 2.5" TO 4"
  • Rated for both mild and stainless steel
  • Improved set-up and slug removal speed
  • Quick connect alignment system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.08/each

Specifications

Details

  • Color
    Black
  • Includes
    2-1/2 in punch and die, 3 in. punch and die, 3-1/2 in. punch and die, 4 in. punch and die, 1-1/8 in. draw stud, carrying case
  • Manufacturer Upc Number
    045242311828
  • Material
    Steel
  • UPC_NO
    045242311828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)