Motion
LBBR 20/HV6

EWELLIX USA LLC
LBBR 20/HV6

Round Shaft Bushing - LBBR Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 260.791 lbf Load Capacity, Open
MI ITEM #07682811
MFR #LBBR 20/HV6
Your Price$84.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 20/HV6

Round Shaft Bushing - LBBR Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 260.791 lbf Load Capacity, Open
MI ITEM #07682811
MFR #LBBR 20/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.73/each(List $155.90)

Overview

Mfr description
LBBR 20/HV6 LINEAR BEARING
  • Compact and easy to mount
  • Available with or without seals as well as standard or corrosion-resistant stainless steel
  • Linear ball bearing units include a bearing and housing, are available as single or tandem units
  • Tandem units include duo and quadro versions
  • Optional stainless steel balls and raceways for wet or corrosive environments; identified by HV6 suffix
  • When used in combination with SKF stainless steel shafts, it is possible to create a guidance system made entirely of stainless steel

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    28 mm
  • Overall Length
    30 mm
  • Closure Type
    Open
  • Static Load Capacity
    229.317 lbf
  • Dynamic Load Capacity
    260.791 lbf
  • Series
    LBBR
  • UPC_NO
    7333314051103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text