Motion
LBBR 40/HV6

EWELLIX USA LLC
LBBR 40/HV6

Round Shaft Bushing - LBBR Series, 40 mm Shaft Diameter
Mi Item #07682813
MFR #LBBR 40/HV6
Price$305.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 40/HV6

Round Shaft Bushing - LBBR Series, 40 mm Shaft Diameter
Mi Item #07682813
MFR #LBBR 40/HV6

Mfr description
LBBR 40/HV6 LINEAR BEARING
  • Compact and easy to mount
  • Available with or without seals as well as standard or corrosion-resistant stainless steel
  • Linear ball bearing units include a bearing and housing, are available as single or tandem units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.26/each

Specifications

Dimensions

  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Series
    LBBR
  • UPC_NO
    7333314051158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)