Motion
S601053-50
Low Pressure Garden Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPT Male Inlet x 3/4 GHT Male Outlet, 300 psi
Mi Item #07683502
MFR #S601053-50
Price$207.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Garden Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPT Male Inlet x 3/4 GHT Male Outlet, 300 psi
Mi Item #07683502
MFR #S601053-50

Mfr description
S601053-50 HOSE 1/2" X 50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.33/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Description Keyword
    1/2 NPT Male Inlet x 3/4 GHT Male Outlet
  • Hose End 1
    1/2 NPT Male
  • Hose End 2
    3/4 GHT Male
  • Hose Type
    Water
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567021391
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)