Motion
2863-22
Cordless Imapct Wrench - 1/2 in Drive Size
MI ITEM #07683730
MFR #2863-22
List Price$706.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Imapct Wrench - 1/2 in Drive Size
MI ITEM #07683730
MFR #2863-22

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$706.73/each for your price

Overview

Mfr description
2863-22 1/2DR FUEL HIGH TORQ IMPACT

Specifications

  • Drive Size
    1/2 in
  • Maximum Speed
    2000 rpm
  • Torque
    1400 ft-lbs
  • Battery Series
    M18
  • Includes
    M18 REDLITHIUM XC5.0 Battery Pack | M18 Multi-Voltage Charger | Carrying Case
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought