Motion
CRA1BS63-100Z

SMC CORP OF AMERICA
CRA1BS63-100Z

Rotary Actuator - Single Shaft, Basic Mount, 63 Body Size
Mi Item #07683751
MFR #CRA1BS63-100Z
Price$272.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRA1BS63-100Z

Rotary Actuator - Single Shaft, Basic Mount, 63 Body Size
Mi Item #07683751
MFR #CRA1BS63-100Z

Mfr description
CRA1BS63-100Z ROTARY ACTUATOR
  • Compact auto switches mountable on 2 surfaces
  • Auto switch can be mounted from the front
  • Easy adjustment of cushion valve (not available on size 30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.82/each

Specifications

Dimensions

  • Body Size
    63

Details

  • Mount Type
    Basic
  • Operating Pressure Range
    0.1 to 1.0 MPa
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)