Motion
JA060CP0-RBC

RBC BEARINGS INC
JA060CP0-RBC

RBC® - 6.0000 in Bore, 6.5000 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #07683946
MFR #JA060CP0-RBC
List Price$3,748.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JA060CP0-RBC

RBC® - 6.0000 in Bore, 6.5000 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #07683946
MFR #JA060CP0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,748.11/each for your price

Overview

Mfr description
JA060CP0 THIN SECTION BALL BEARINGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Internal Clearance
    C0
  • Cage Material
    Brass/Non-Metallic
  • Radial Dynamic Load Capacity
    830 lbf
  • Inner Ring Width
    0.2500 in
  • Radial Static Load Capacity
    1900 lbf
  • Bearing Material
    52100 Bearing Quality Steel
  • Outside Ring Shape
    Straight
  • Finish Coating
    Uncoated
  • Max Rpm
    3200 rpm
  • Description
    JA060CP0 THIN SECTION BALL BEARINGS
  • Fillet Radius
    0.025 in
  • Standards Met
    AISI 52100
  • Max Operating Temperature
    250 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637401495434
  • UPC_NO
    637401495434
  • Weight
    0.28 lbs
  • Harmonization Code
    8482.10.5032
  • Manufacturer Catalog Number
    JA060CP0-RBC
  • Product Type
    Thin-Section Ball Bearings
  • Additional Details
    JA060CP0-RBC - Thin Section Ball Bearings - Sealed (Molded) Radial Contact, C-Type - 6" Bore, 6.5" OD, 0.25" Width
  • Long Description
    JA060CP0-RBC features 6.0000 in bore, straight double sealed construction, 6.5000 in OD, and 0.2500 in width for medical devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text