Motion
KHM220149-HM220110

FAG (SCHAEFFLER)
KHM220149-HM220110

3.9375 in Bore, 6.1250 in OD, 42 mm Width
Mi Item #07683991
MFR #KHM220149-HM220110
Price$456.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KHM220149-HM220110

3.9375 in Bore, 6.1250 in OD, 42 mm Width
Mi Item #07683991
MFR #KHM220149-HM220110

Mfr description
KHM220149-HM220110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.22/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Outside Diameter
    6.1250 in
  • Overall Width
    42 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)