Motion
VP542-5DU1-02TA-F

SMC CORP OF AMERICA
VP542-5DU1-02TA-F

Solenoid Operated Air Control Valve - 24 V dc, 1/4 NPTF
Mi Item #07684040
MFR #VP542-5DU1-02TA-F
Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542-5DU1-02TA-F

Solenoid Operated Air Control Valve - 24 V dc, 1/4 NPTF
Mi Item #07684040
MFR #VP542-5DU1-02TA-F

Mfr description
VP542-5DU1-02TA-F
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.35/each

Specifications

Dimensions

  • Port Size
    1/4 NPTF

Details

  • Coil Specifications
    24 V dc
  • Pilot Type
    Internal Pilot
  • Pressure
    0 to 101.5 psi;0 to 0.7 Mpa
  • Series
    VP300-700
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)