Overview
Mfr description
MXS8-10AS-M9BWS
Specifications
- Bore Diameter
- Country of OriginUS
- Made to OrderYes
- Additional DetailsStandard
- Port Thread StandardM Thread
- Adjuster OptionAdjuster (Both Ends)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data