Overview
Mfr description
GSC-243-SS 2-7/16 ID STAINLESS STEEL
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter2.4375 in
- ConstructionSolid
- MaterialStainless Steel
- Weight1.322166 lbs
- Manufacturer Upc Number044861635063
- UPC_NO044861635063
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data