Motion
353-2002-LY/2X
ANSI Class E Heavy Duty Waterproof Breathable Pants
Mi Item #07684298
MFR #353-2002-LY/2X
Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Heavy Duty Waterproof Breathable Pants
Mi Item #07684298
MFR #353-2002-LY/2X

Mfr description
353-2002-LY/2XL RAIN PANTS
  • Waterproof breathable heavy duty
  • 300 D 100% polyester shell
  • 3M Scotchlite reflective material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.10/each

Specifications

Dimensions

  • Height
    15 cm
  • Length
    58 cm
  • Size
    2XL
  • Weight
    5 kg
  • Width
    30 cm

Details

  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    2XL
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314212871
  • Number Of Pockets
    2
  • UPC_NO
    616314212871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)