Motion
42-874/M
Seamless Knit Nylon / Elastane Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers and AD-APT™ Technology - Touchscreen Compatible
MI ITEM #07684551
MFR #42-874/M
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon / Elastane Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers and AD-APT™ Technology - Touchscreen Compatible
MI ITEM #07684551
MFR #42-874/M

Mfr description
42-874/M MAXIFLEX ULTIMATE GRAY 15
  • Exclusive AD-APT™ technology keeps hands drier, fresh and clean
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    50 cm
  • Size
    M

Details

  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments. Now the iconic MaxiFlex® gets even better thanks to the inclusion of the new technology, AD-APT™ from ATG®. How does it work? AD-APT™ Technology is a proprietary system that releases microencapsulated, natural cooling agents on the inside palm area of the glove.
  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Color
    Grey
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments. Now the iconic MaxiFlex® gets even better thanks to the inclusion of the new technology, AD-APT™ from ATG®. How does it work? AD-APT™ Technology is a proprietary system that releases microencapsulated, natural cooling agents on the inside palm area of the glove.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4131
  • Grip Pattern
    MicroFoam
  • Knit Gauge
    15
  • Liner Material
    Nylon Elastane
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    616314192432
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Spec Sheet
  • UPC_NO
    919314192432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)