Motion
131G4134

DANFOSS VLT
131G4134

131G4134
MI ITEM #07684872
MFR #131G4134
Price$2,072.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131G4134

131G4134
MI ITEM #07684872
MFR #131G4134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,072.27/each

Specifications

Dimensions

  • Overall Depth
    8.1500 in, 207 mm
  • Overall Height
    14.7600 in, 375 mm
  • Overall Width
    5.1200 in, 130 mm
  • Weight
    14.9 lbs, 6.76 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame A3
  • Automation Option Cards
    No A Option, No B Option
  • Compatible Accessories
    ['Adapter Plate, 395x130mm', 'Adapter Plate, 395x220mm', 'sparepart/terminals accessory bag', 'fc-300 spare part/acc.bag a2 +a3 encl.', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'Blindcover, w/ Danfoss logo, IP55/66', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'VLT DeviceNet MCA 104, uncoated', 'VLT Control Panel LCP 102']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-202P1K1S2E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    1
  • Output Current Normal Duty
    6.6 A
  • Peak Current
    7.26 A
  • Peak Current Normal Duty
    7.26 A
  • PI / PID Controller
    Integrated PID control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Device Net
    Optional
  • Serial Communication Options
    DeviceNet
  • Series
    202
  • Trade / Brand Name
    VLT AQUA Drive FC-202
  • Typical Application
    Water and waste water applications

Overview

Mfr description
FC-202P1K1S2E21H2XGXXXXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought