Specifications
Details
- Flow Direction3-Way
- For Use With SeriesV100
- Number Of Ports3
- Number Of SolenoidsSingle
- SeriesV100
- Unit SpecificationSingle
- Valve SeriesV100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)