Motion
39-1310/XS
Latex Coated Seamless Knit - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Polyester Material
Mi Item #07685529
MFR #39-1310/XS
Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Seamless Knit - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Polyester Material
Mi Item #07685529
MFR #39-1310/XS

Mfr description
39-1310/XS G-TEK CL ECONOMY GRADE
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Breathable glove shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.59/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    36 cm
  • Men'S Size
    XS
  • Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive, Construction
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Economy
  • EN388
    2142
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Construction
  • Insulated
    No
  • Knit Gauge
    10
  • Laundering Capability
    Reusable
  • Liner Color
    Light Gray
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    39-1310/XS
  • Manufacturer Upc Number
    616314226397
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Crinkle Finish
  • Product Line
    G Tek
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Ergonomic
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    616314226397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)